Beli bearing zz di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NTN Miniature Ball Bearing / Small Diameter Ball Bearing Zz (Standard Type) (No Flange)atribut:
- Flange: Without flange
- Load Direction: radial
- Material (Main Unit): High carbon chromium bearing steel
- Number of track trains: Single row
- JIS Grade: 0
- Outer Ring Type: flat
- Race ring Shape: Deep groove ball bearings
- Rolling Element Material: High carbon chromium bearing steel
- Shield Shape: Shielded On Both Sides
- NTN Deep Groove Ball Bearing 6200 ZZ Series (Laher)atribut:
- Rolling Element Material: High carbon chromium bearing steel
- NTN Deep Groove Ball Bearing 6200 Type (Laher)Deskripsi:*Items with CM or 5K in the part number are specified clearances and grease. There is no specification for items that do not have anything attached, so any gap or grease will fit. Please check each part number for details.atribut:
- Race ring Shape: Deep groove ball bearings
- NTN Miniature Ball Bearing - Small Diameter Ball Bearing ZZ with Flangeatribut:
- Load Direction: radial
- Flange: With flange
- Outer Ring Type: With flange
- JIS Grade: 0
- Number of track trains: Single row
- Race ring Shape: Deep groove ball bearings
- Shield Shape: Shielded on both sides
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bore Type: Cylindrical
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Ring Shape: Deep Groove Ball Bearings
- Lubricant: Grease
- Races the Number of Columns: Single Row
- Bore Type: Cylindric
- Cage: Sheet Metal
- Radial Internal Clearance: CN
- Shield Shape: Both Sides Steel Plate Striking Shield
- SKF Deep Groove Ball Bearing Single Row (Laher)Deskripsi:Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.atribut:
- Bearing Material: Bearing Steel
- Number of Rows: Single Row
- Bore Type: Cylindric
- Cage: Sheet Metal
- Radial Internal Clearance: CN
- NTN Miniature Ball Bearingatribut:
- Race ring Shape: Miniature ball bearings
- IDEC Push Button Switch for Emergency Stop Diameter 16mm Separate Type (Saklar Tombol/Saklar Tekan)Deskripsi:*Minimum direct opening force (N): 40*Minimum operating distance to minimum direct opening function (mm): 4.5*Overvoltage category: II*Impulse withstand voltage (kV): 2.5*Recommended tightening torque of lock nut (N/m): 0.88*Terminal soldering conditions: 310-350°C, within 3 secondsatribut:
- Insulation Resistance (MΩ): 100 or more (with DC500V mega)
- Protection Class: IP65
- Storage Temperature (°C): -40 to 80 (no icing)
- Type of Operation: Push lock pull or turn reset
- Vibration Resistance (Destruction): 10 to 500Hz, single amplitude 0.35mm, acceleration 50m/s 2
- Vibration Resistance (Malfunction): 10 to 500Hz, single amplitude 0.35mm, acceleration 50m/s 2
Daftar Harga bearing zz Terbaru October 2026
| ASB Deep Groove Ball Bearing ZZ Series (Laher) | Rp5.900 |
| NTN Deep Groove Ball Bearing 6000 ZZ Series (Laher) | Rp29.900 |
| NTN Miniature Ball Bearing / Small Diameter Ball Bearing Zz (Standard Type) (No Flange) | Rp43.900 |
| NTN Deep Groove Ball Bearing 6200 ZZ Series (Laher) | Rp189.900 |
| NTN Deep Groove Ball Bearing 6200 Type (Laher) | Rp57.900 |
| NTN Miniature Ball Bearing - Small Diameter Ball Bearing ZZ with Flange | Rp63.900 |
| NTN Deep Groove Ball Bearing (Laher) | Rp23.900 |
| NSK Deep Groove Ball Bearing 6000 Series with Seal on Two Sides (Laher) | Rp10.900 |
| FBJ Miniature Bearings | Rp4.900 |
| NTN Deep Groove Ball Bearing 6200 Series (Laher) | Rp48.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/a7P105594367-1.jpg)
/o2P102395866-4.jpg)
%20(No%20Flange)/2vP106591103-3.jpg)
/7aP102397262-3.jpg)
/79P112946261-1.jpg)

/qrP102395963-4.jpg)
/33P102822111-5.jpg)

/c3P103664435-2.jpg)
/czP104062467-2.jpg)
/1bP102275047-2.jpg)
/P101002856-1.jpg)
/b1P102396397-3.jpg)
/boP104063420-3.jpg)
/3vP102275139-2.jpg)
/goP111995600-1.jpg)
/2oP104062096-2.jpg)

/3vP115495139-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)